Shop All Brushes
Boardwalk
Cleaning Brushes, 3 in L Handle, 5.5 in L Brush, Cream, Plastic
Mfr # BWK4208
Zoro # G4587954
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Utility Brush
- Bristle Color Cream
- Brush Length 5.5 in
- Handle Length 3 in
- Handle Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 5.5 in |
Handle Length | 3 in |
Bristle Length | 2.5 in |
Length | 3 in |
Details
Brush Type | Utility Brush |
Bristle Color | Cream |
Handle Color | Tan |
Bristle Material | Tampico |
Handle Material | Plastic |
Item | Cleaning Brushes |
Description
Boardwalk® Utility Brush, Tampico Fill, 8 1/2" Long, Tan Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacment Squeegee Set For Nilfisk/Advance 56382742 (GSQ1172XX2)
- ZEP Liquid 1 gal Can, 4 PK (ZUMILDEW128)
- BOBRICK Touch Free Pull Towel Dispenser Module, SS (B3961-50)
- SCOTCH-BRITE Dish Wand Refills, 7 1/4 in L, Green, PK10 (481-10-SIOC)
- BOARDWALK Cleaning Brushes, 14.5 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4220)
- BOARDWALK Cleaning Brushes, 3.5 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4408)
- BOARDWALK Cleaning Brushes, 14.5 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4420)
- BOARDWALK Toilet Brushes, Plastic, 19 in L Overall (BWK6217)
- BOARDWALK Toilet Brushes, 10 in L Handle, White, Plastic, 12 in L Overall (BWK00170EA)
- BOARDWALK Scrub Brush, White Polypropylene Fill, 6" Long, White (BWKFSCBWH)
- BOARDWALK Toilet Brushes, 12 in L Handle, White, Plastic, 12 in L Overall (BWK00160EA)
- Boardwalk Brushes