Shop All Brushes
Boardwalk
Cleaning Brushes, 14.5 in L Handle, 5.5 in L Brush, Cream, Plastic
Mfr # BWK4420
Zoro # G5237469
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Utility Brush
- Bristle Color Cream
- Brush Length 5.5 in
- Handle Length 14.5 in
- Handle Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 5.5 in |
Handle Length | 14.5 in |
Bristle Length | 2.5 in |
Length | 14.5 in |
Details
Brush Type | Utility Brush |
Bristle Color | Cream |
Handle Color | Tan |
Bristle Material | Nylon |
Handle Material | Plastic |
Item | Cleaning Brushes |
Description
Boardwalk® Utility Brush, Nylon Fill, 20" Long, Tan Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Scrim Pack of Ten, 10PK (SCRMWx10)
- VIKAN Handheld Dust Pan, White (56625)
- REMCO Lobby Dust Pan and Broom Set, Orange (62507)
- UNGER Trash Grabber, Trigger Handle, 36 in L, 3 3/4 in Grabber Opening, Aluminum, Green (NT090)
- BOARDWALK Cleaning Brushes, 14.5 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4220)
- BOARDWALK Toilet Brushes, Plastic, 19 in L Overall (BWK6217)
- BOARDWALK Utility Brush, Palmyra Bristle, Plastic, 20", Tan Handle (BWK4120)
- BOARDWALK Cleaning Brushes, 3 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4208)
- BOARDWALK Cleaning Brushes, 3.5 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4408)
- BOARDWALK Toilet Brushes, 10 in L Handle, White, Plastic, 12 in L Overall (BWK00170EA)
- OSBORN Horsehair Tin Ferrule Acid Brush, 7/16" (0007406100)
- Boardwalk Brushes