Shop All Brushes
Boardwalk
Cleaning Brushes, 10 in L Brush, Yellow, Plastic
Mfr # BWK3410
Zoro # G5237730
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Color Yellow
- Brush Length 10 in
- Bristle Material Polypropylene
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 10 in |
Bristle Length | 2.5 in |
Length | 10 in |
Details
Brush Type | Scrub Brush |
Bristle Color | Yellow |
Bristle Material | Polypropylene |
Handle Material | Plastic |
Item | Cleaning Brushes |
Description
Boardwalk® Dual-Surface Scrub Brush, Plastic Fill, 10" Long, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Steel/Vinyl Towel Hamper Kit White (G00-WWX-THK)
- FIBERDUCK Absorbent Roll, HW, Universal, 15" x 150 ft (PRUB1215)
- LIBMAN COMMERCIAL Gator Mop Refill, 6PK (3021)
- CONQUEROR 103 Liq, Odor Counteractant, Springtime, PK12 (103Q)
- BOARDWALK Toilet Brushes, 12 in L Handle, White, Plastic, 12 in L Overall (BWK00160EA)
- BOARDWALK Cleaning Brushes, 3.5 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4408)
- BOARDWALK Toilet Brushes, 10 in L Handle, White, Plastic, 12 in L Overall (BWK00170EA)
- BOARDWALK Cleaning Brushes, 3.5 in L Handle, 4.5 in L Brush, Black, Plastic (BWK5308)
- BOARDWALK Cleaning Brushes, 3.5 in L Handle, 4.5 in L Brush, Black, Plastic (BWK5208)
- BOARDWALK Toilet Brushes, Plastic, 19 in L Overall (BWK6217)
- VIKAN 9-1/4" Polyester Grout Brush (70404)
- Boardwalk Brushes