Shop All Laundry Detergent
This Product is Discontinued
Boardwalk
Cleaners & Detergents, 40 lbs Pail, White Powder, Fresh Lemon (Discontinued)
Mfr # 700394
Zoro # G6079331
This Product is Discontinued
Key Features
- Cleaner Form White Powder
- Cleaner Container Type Pail
- Fragrance Fresh Lemon
- Cleaner Container Size 40 lbs
- High Efficiency Compatibility Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # 700394
- Zoro # G6079331
- UPC # 749507987109
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 40 lbs |
Size | 40 lbs |
Details
Item | Cleaners & Detergents |
Cleaner Form | White Powder |
Cleaner Container Type | Pail |
Fragrance | Fresh Lemon |
High Efficiency Compatibility | Fabric |
For Use On | Fabric |
Form | White Powder |
Effective to Remove | Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil |
Application | Laundry Detergent |
Net Weight | 40 lbs |
Packaging Type | Pail |
Compatible With | High Efficiency (HE) Machines |
Description
Boardwalk® Low Suds Industrial Powder Laundry Detergent, Fresh Lemon Scent, 40lb Pail
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.