Shop All Degreasers
Boardwalk
Cleaners & Detergents, 32 Oz Trigger Spray Bottle, Liquid, 12 PK
Mfr # 37612
Zoro # G5431030
product price: $77.29
/pk 12, $6.44/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 32 Oz
- Cleaner Form Liquid
- Degreaser Application Degreaser/Cleaner
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 37612
- Zoro # G5431030
- UPC # 092006000412
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 32 Oz |
Cleaner Container Size | 32 oz |
Details
Item | Cleaners & Detergents |
Container Type | Trigger Spray Bottle |
Cleaner Form | Liquid |
Degreaser Application | Degreaser/Cleaner |
Fragrance | Unscented |
For Use On | Hard Surfaces |
Net Weight | 28.8 lbs |
Degreaser Container Type | Spray Bottle |
Form | Liquid |
Standards | CGMP (Current Good Manufacturing Practice) Certified |
Application | Degreaser/Cleaner |
Package Type | Spray Bottle |
Effective to Remove | Dust; Grease; Grime |
Description
Green Grease and Grime Cleaner, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAGES Machine Tool Sump Cleaner, 5 gal. Pail, Mild (WHAMEX/5G)
- NOBLES Vacuum Bag, 9 qt., 12 PK (9009784)
- RUBBERMAID Double Pail With Handle (1887094)
- DIVERSEY Hot Springs Heavy-Duty Cleaner, 128 fl oz (4 quart) Citrus, 4 PK (DVO94039110)
- BOARDWALK Oven And Brick Cleaner Degreaser, 19 Oz Aerosol Can, Liquid, Clear (BWK350AEA)
- BOARDWALK Oven And Brick Cleaner Degreaser, 19 Oz Aerosol Can, Liquid, Clear, 12 PK (BWK350ACT)
- BOARDWALK Heavy Duty Degreaser, 1 Gal Jug, Liquid, 4 PK (597400-41ESSN)
- BOARDWALK Heavy Duty Degreaser, 1 Gal Jug, Liquid, Purple (BWK4744EA)
- ZEP Degreaser, 20 Gal Drum, Liquid, Orange (41550)
- WD-40 Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid (300356)
- THE BRUSH MAN Aerosol Gel Citrus Degreaser/Cleaner, 12PK (AERO-GEL)
- Boardwalk Degreasers