Shop All Laundry Detergent
This Product is Discontinued
Boardwalk
Cleaners & Detergents, 18 lb Pail, White Powder, Crisp Clean (Discontinued)
Mfr # BWK340LP
Zoro # G6102684
This Product is Discontinued
Key Features
- Cleaner Form White Powder
- Cleaner Container Type Pail
- Fragrance Crisp Clean
- Cleaner Container Size 18 lb
- High Efficiency Compatibility Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # BWK340LP
- Zoro # G6102684
- UPC # 94514000274
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 18 lb |
Size | 18 lb |
Details
Item | Cleaners & Detergents |
Cleaner Form | White Powder |
Cleaner Container Type | Pail |
Fragrance | Crisp Clean |
High Efficiency Compatibility | Fabric |
Application | Laundry Detergent |
For Use On | Fabric |
Form | White Powder |
Features | Low Foam |
Packaging Type | Pail |
Effective to Remove | Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil |
Net Weight | 16.5 lbs |
Compatible With | High Efficiency (HE) Machines |
Description
Boardwalk® Laundry Detergent Powder, Crisp Clean Scent, 18 lb Pail
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.