Shop All All Purpose Cleaners
Boardwalk
Cleaners & Detergents, 1 gal Bottle, Lavender
Mfr # BWK4802EA
Zoro # G6101530
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal
- Chemicals For Use On Surface Chrome; Formica; Glazed Porcelain; Granite; Marble; Mirrors; Plastic; Stainless Steel
- Physical Form Liquid
- Cleaner Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK4802EA
- Zoro # G6101530
- UPC # 749507000433
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal |
Details
Container Type | Bottle |
Fragrance | Lavender |
Item | Cleaners & Detergents |
Chemicals For Use On Surface | Chrome; Formica; Glazed Porcelain; Granite; Marble; Mirrors; Plastic; Stainless Steel |
Physical Form | Liquid |
Cleaner Container Type | Bottle |
For Use On | Chrome; Formica; Glazed Porcelain; Granite; Marble; Mirrors; Plastic; Stainless Steel |
Application | All-Purpose |
Effective to Remove | Dirt; Grime |
Net Weight | 8.76 lbs |
Description
Boardwalk® All Purpose Cleaner, Lavender Scent, 1 gal Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Wet/Dry Vac, 3-in-1 brush, 2-in-1 brush (0910-20, 49-90-2023, 49-90-2028)
- 3M Doodlebug Pad Holder 6472 Bulk, PK10 (6472)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 17 microns, Clear, 250 PK (S404817N)
- TOUGH GUY 1 1/2 in W Detail Brush, 5 in L Handle, Gray, Plastic, 6 1/2 in L Overall (1VAK3)
- BOARDWALK All Purpose Cleaner, 1 gal. Bottle, Lavender, 4 PK (951300-41ESSN)
- BOARDWALK Cleaners & Detergents, 1 gal Bottle, Unscented (BWK4724EA)
- BOARDWALK All Purpose Cleaner, 1 gal. Bottle, Pine (BWK4734EA)
- BOARDWALK Cleaners & Detergents, 19 oz Aerosol Spray, Fragrance-Free, 12 PK (BWK342ACT)
- BOARDWALK Cleaners & Detergents, 32 oz Spray Bottle, Unscented, 12 PK (37112)
- BOARDWALK All Purpose Cleaner, 3 L Bottle, Lavender, 2 PK (951300-39ESSN)
- FABULOSO Lavender Scent Multi-Purpose Cleaner Liquid 128 oz (CPC 53058)
- Boardwalk All Purpose Cleaners