Shop All Degreasers
Boardwalk
Cleaner/Degreaser, 3 L Hose End Connection Bottle, Liquid, Green
Mfr # BWK 4812EA
Zoro # G6076215
$55.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Hose End Connection Bottle
- Size 3 L
- Cleaner Form Liquid
- Degreaser Application Aluminum; Brass; Chrome; Copper; Glass; Glazed Porcelain; Mirrors; Painted Surfaces; Plastic; Stainless Steel
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # BWK 4812EA
- Zoro # G6076215
- UPC # 749507000457
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 3 L |
Details
Item | Cleaner/Degreaser |
Container Type | Hose End Connection Bottle |
Cleaner Form | Liquid |
Degreaser Application | Aluminum; Brass; Chrome; Copper; Glass; Glazed Porcelain; Mirrors; Painted Surfaces; Plastic; Stainless Steel |
Fragrance | Unscented |
For Use On | Coffee; Grease; Ink; Oil |
Color | Green |
Net Weight | 6.78 lbs |
Application | Degreaser/Cleaner |
Description
Boardwalk® PDC Cleaner Degreaser, 3 Liter Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Squeegee Assembly, 28" (833532)
- PACIFIC BLUE BASIC Single Fold Paper Towels, Natural, 16 PK (GPC23504)
- RUBBERMAID COMMERCIAL 36 in Sweep Face Broom, Stiff, Synthetic, Gray (2040044)
- WINDEX Towels & Wipes, White, Wipe, 25 Wipes, Neutral, 12 PK (319248)
- BOARDWALK Heavy Duty Degreaser, 1 Gal Jug, Liquid, Purple (BWK4744EA)
- BOARDWALK Heavy Duty Degreaser, 1 Gal Jug, Liquid, 4 PK (597400-41ESSN)
- BOARDWALK Cleaners & Detergents, 32 Oz Trigger Spray Bottle, Liquid, 12 PK (37612)
- CLOROX Cleaner/Degreaser Disinfectant Refill, 4 Qt Liquid, Clear (CLO35300)
- SIMPLE GREEN Cleaner/Degreaser, 24 Oz Trigger Spray Bottle, Liquid, Clear Colorless (0610001219024)
- DAWN PROFESSIONAL Cleaners & Detergents, 1 gal Bottle, Liquid, 2 PK (07307)
- KRUD KUTTER Cleaner/Degreaser, 5 gal Pail, Liquid (352257)
- Boardwalk Degreasers