Shop All Air Fresheners & Odor Eliminators
Boardwalk
Classic Metered Air Freshener Dispenser, 4" x 3" x 9.5", White
Mfr # BWK908
Zoro # G5165411
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Length 3"
- Material Plastic
- Width 4"
- Net Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK908
- Zoro # G5165411
- UPC # 749507987406
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Length | 3" |
Width | 4" |
Height | 9.5" |
Details
Color | White |
Material | Plastic |
Item | Air Freshener Dispensers |
Net Weight | 1 lbs |
Description
Boardwalk® Classic Metered Air Freshener Dispenser, 4" x 3" x 9.5", White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN Dishwashing Detergent, 1 gal, Lemon, PK4 (57444)
- FACTORY CAT SQUEEGEE WIPER - .25in APEX, FITS (264-9010L)
- SPARTAN CHEMICAL CO. Dust Mop/Dust Cloth Treatment 16oz. Aerosol Can Dust Cleaner (609900)
- AEP EARTHSENSE 45 gal Recycling Liners, 40 in x 46 in, Extra Heavy-Duty, 1.5 mil, Clear, 100 PK (RNW4615C)
- BOARDWALK Fresh Scent Air Freshener, 10 oz Aerosol Spray, PK12 (1049946)
- BOARDWALK Fresh Scent Air Freshener, 32 oz Bottle, PK12 (DO1406-12ESSN)
- BOARDWALK Curve Air Freshener, Mango, Solid, Clear, PK10 (BWKCURVEMAN)
- BOARDWALK Curve Air Freshener, Spiced Apple, Red, PK60 (BWKCURVESAPCT)
- BOARDWALK Curve Air Freshener, Cotton Blossom, Blue, PK60 (BWKCURVECBLCT)
- BOARDWALK Curve Air Freshener, Cotton Blossom, Solid, Blue, PK10 (BWKCURVECBL)
- BIO FRESH Odor Counteractant, Bio Fresh, PK12 (I87Q)
- Boardwalk Air Fresheners & Odor Eliminators