Shop All Hand Drum Pumps
Boardwalk
Chrome Plated Drum Pump, Plastic, 25Ct
Mfr # 516116
Zoro # G4565970
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 46"
- Diameter 5"
- Operation Type Displacement
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 516116
- Zoro # G4565970
- UPC # 749507987666
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Height | 46" |
Diameter | 5" |
Width | 5" |
Details
Item | Plastic Drum Pump |
Operation Type | Displacement |
Description
Plastic Drum Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAMOTION Flanges Potable Water Installation, 3/4" Stainless Steel Flange Kit (FK75S)
- PULSATRON Pump, PULSAtron Series, T7, 7 Day Timer (LC64BA-VTC1-XXX)
- DAYTON Driven Gear (PPM3ZN010G)
- BERLISS Mechanical Seal, Type 21, 1-1/2 In., Viton, Carbon Face, Ceramic Cup (BSP-758VCMS)
- BOARDWALK Bottle Pump, 22 oz/Pump, Chrome, 42 1/2" (BWK00422EA)
- BOARDWALK Siphon Pump, 1 oz/Pump, Plastic, For 1gal Bottles, White (BWK00417EA)
- DAYTON Motor, Drum Pump, 110 Volt, GPM 32 (1DLK8)
- CPP S60x6 Female Buttress x 1 Hose Barb (HFUD/21T/027)
- FLUX Drum Pump Tube, Polypropylene, 47" Long (24-ZORO0108)
- DAYTON Hand Drum Pump, Aluminum, 1-1/4In OD (4HA35)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (GT200)
- Boardwalk Hand Drum Pumps