Shop All Spray Bottles
Boardwalk
Chrome Plastic Bottle Pump, 22oz., PK6
Mfr # 517108
Zoro # G4565998
product price: $252.99
/pk 6, $42.17/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome-Plated Steel
- Height 42.5"
- Wash Bottle Style Push Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 517108
- Zoro # G4565998
- UPC # 749507987673
- Country of Origin Taiwan, Province of China
- Category Spray Bottles
Dimensions
Height | 42.5" |
Details
Item | Chrome Bottle Pump |
Material | Chrome-Plated Steel |
Wash Bottle Style | Push Pump |
Description
Chrome Bottle Pump, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Disinfectant Cleaner, Jug, Unscented, 4 PK (31650)
- HOOVER Wind Tunnel Cord Rewind Bagless Corded Standard Filter Upright Vacuum (UH71300)
- SANITAIRE Belt, Poly-V (77133)
- GOFER PARTS Replacment Vac Motor - TD For Ametek 122497-29, Nilfisk/Advance 56384102 (GVM024011A)
- BOARDWALK Trigger Sprayer, 9-1/2", 32oz., White, PK24 (511300)
- BOARDWALK Trigger Spray Bottle, CleanCheck, 32 oz, HDPE, Red, 3 Pack (513155)
- BOARDWALK Spray Bottle, 16oz., Clear, PK24 (512121)
- BOARDWALK Spray Bottle, 24oz., Clear, PK24 (512246)
- BOARDWALK Trigger Sprayer, 8", 24oz., Red/White, PK24 (511264)
- BOARDWALK Plastic Siphon Pump, 10z, White, 12Ct, PK12 (516160)
- CLOROX Clorox 265367 81 oz Clean Linen Regular Bleach - Pack of 6 (265367)
- Boardwalk Spray Bottles