Shop All Paper Towels
This Product is Discontinued
Boardwalk
Centerpull Paper Towel, 2 Ply Ply, 660 Sheets Sheets, White, 6 PK (Discontinued)
Mfr # BWK 6415
Zoro # G4487765
This Product is Discontinued
Key Features
- Paper Towel Type Centerpull
- Color White
- Sheet Size 7-7/8" x 10"
- Number of Sheets 660 Sheets
- Ply 2 Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK 6415
- Zoro # G4487765
- UPC # 749507990352
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 7-7/8" x 10" |
Package Size | 6 |
Paper Towel Width | 7-7/8" |
Details
Paper Towel Type | Centerpull |
Item | Paper Towel |
Color | White |
Number of Sheets | 660 Sheets |
Ply | 2 Ply |
Description
Center-Pull Hand Towels, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.