Shop All Paper Towels
This Product is Discontinued
Boardwalk
Centerpull Paper Towel, 2 Ply Ply, 600 Sheets Sheets, White, 6 PK (Discontinued)
Mfr # BWK410321
Zoro # G4060635
This Product is Discontinued
Key Features
- Paper Towel Type Centerpull
- Color White
- Number of Sheets 600 Sheets
- Ply 2 Ply
- Paper Towel Width 8.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK410321
- Zoro # G4060635
- UPC # 749507988564
- Country of Origin United States
- Category Paper Towels
Dimensions
Paper Towel Width | 8.9" |
Details
Paper Towel Type | Centerpull |
Item | Paper Towel |
Color | White |
Number of Sheets | 600 Sheets |
Ply | 2 Ply |
Description
Boardwalk® Center-Pull Roll Towels, 2-Ply, 8.9"W, 600/Roll, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.