Shop All Floor Machine Pads
Boardwalk
Burnishing Floor Pads, 27 in. Diameter, Tan, 5PK
Mfr # 7000126614
Zoro # G608997174
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Burnishing
- Material Non-Woven Polyester Fiber
- For Use With Ultra-High-Speed Burnishers (1,500-3,000 RPM)
- Diameter 27"
- Used On Hard Finishes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # 7000126614
- Zoro # G608997174
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 27" |
Details
Floor Application | Burnishing |
Material | Non-Woven Polyester Fiber |
Item | Floor Pads |
For Use With | Ultra-High-Speed Burnishers (1,500-3,000 RPM) |
Used On | Hard Finishes |
Color | Tan |
Description
Take your floors to the next level with a non-woven, polyester fiber, burnishing floor pad that removes unsightly scratches and scuff marks from floors. Add a brilliant, glossy shine to floors that welcomes customers and gives the right impression from the start. Value pad constructed from durable fibers that require less replacement. For use with ultra, high-speed rotary machines and burnishers 1,500 to 3,000 RPM.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON ADX-7 700mL Foam Soap Dispenser, Push-Style, Chrome/Black (8772-06)
- TECHSPRAY Cleaner, 16 Oz. Trigger Spray Bottle, Alcohol (1610-PT)
- CARRAND 6 in W Quad Head Brush, Not Applicable L Handle, 10 in L Brush, Gray/White, Polypropylene (93111)
- CARLISLE FOODSERVICE Brush, Cleaning -Fryer/Kettle For - Part# 4015000 (4015000)
- BOARDWALK Buffing Floor Pads, 18" Diameter, Red, PK5 (BWK4018RED)
- BOARDWALK Natural White Burnishing Floor Pads, 19" Diameter, PK5 (BWK4019NAT)
- BOARDWALK Buffing Floor Pads, 19" Diameter, Red, PK5 (BWK4019RED)
- BOARDWALK Buffing Floor Pads, 20 x 14, Red, 10PK (7100115809)
- BOARDWALK Polishing Floor Pads, 21" Diameter, White, PK5 (BWK4021WHI)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 13" Diameter, Green, PK5 (BWK4013GRE)
- GLOBAL INDUSTRIAL 17 Green Scrubbing Pad, 5PK (261164GN)
- Boardwalk Floor Machine Pads