Shop All Floor Machine Pads
Boardwalk
Buffing Floor Pads, 28 x 14, Red, 10PK
Mfr # 7100115839
Zoro # G507351893
product price: $58.25
/pk 10, $5.83/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing
- Material Non-Woven Polyester Fiber
- For Use With Oscillatory, Vibratory or Orbital Motion Floor Machines (175-600 RPM)
- Face Weight 10.4 lbs
- Height 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 7100115839
- Zoro # G507351893
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Height | 14" |
Width | 28" |
Details
Floor Application | Buffing |
Material | Non-Woven Polyester Fiber |
Item | Floor Pads |
For Use With | Oscillatory, Vibratory or Orbital Motion Floor Machines (175-600 RPM) |
Face Weight | 10.4 lbs |
Used On | Finished Floors |
Color | Red |
Standards | LEED Applicable |
Description
More value for your money with a versatile floor buffing pad that cleans when wet and buffs when dry Made from nonwoven polyester fibers, the buffing pad cleans and removes scuff marks while polishing floors to a high gloss Colorcoded for easy job identification Quality pad constructed from durable fibers that require less replacement For use with Floor Machines Speed of 175 to 600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABULOSO 1 gal Bottle All Purpose Cleaner, Concentrated, Lavender, 4 PK (153058)
- CRAFTSMAN 1/2 Height HEPA Media Wet/Dry Vac Replacement Filter for 4 Gal. Shop Vacuums (CMXZVBE38740)
- MOEN Danika Chrome pivoting paper holder (BH2908CH)
- SHEILA SHINE 32 oz CA Sheila Stainless Steel Cleaner (1560366)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 13" Diameter, Green, PK5 (BWK4013GRE)
- BOARDWALK Buffing Floor Pads, 21" Diameter, Red, PK5 (BWK4021RED)
- BOARDWALK Stripping Floor Pads, 16" Diameter, Black, PK5 (BWK4016BLA)
- BOARDWALK Buffing Floor Pads, 18" Diameter, Red, PK5 (BWK4018RED)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 19" Diameter, Green, PK5 (BWK4019GRE)
- BOARDWALK Stripping Floor Pads, 18" Diameter, Black, PK5 (BWK4018BLA)
- 3M Stripping Pad, 19 In, Brown, PK5 (7100)
- Boardwalk Floor Machine Pads