Shop All Floor Machine Pads
Boardwalk
Buffing Floor Pads, 20 x 14, Red, 10PK
Mfr # 7100115809
Zoro # G207351896
product price: $45.65
/pk 10, $4.56/ea
$45.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing; Cleaning
- Material Non-Woven Polyester Fiber
- For Use With Oscillatory, Vibratory or Orbital Motion Floor Machines (175-600 RPM)
- Face Weight 4.818 lbs
- Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 7100115809
- Zoro # G207351896
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Width | 20" |
Height | 14" |
Details
Floor Application | Buffing; Cleaning |
Material | Non-Woven Polyester Fiber |
Item | Floor Pads |
For Use With | Oscillatory, Vibratory or Orbital Motion Floor Machines (175-600 RPM) |
Face Weight | 4.818 lbs |
Used On | Finished Floors |
Color | Red |
Standards | LEED Applicable |
Description
More value for your money with a versatile floor buffing pad that cleans when wet and buffs when dry Made from nonwoven polyester fibers, the buffing pad cleans and removes scuff marks while polishing floors to a high gloss Colorcoded for easy job identification Quality pad constructed from durable fibers that require less replacement For use with Floor Machines Speed of 175 to 600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUMOND Smart 'n Easy Efflorescence Remover, 1 Gal. (0910)
- CLOROX Clorox® Clean-Up Cleaner + Bleach, Original, 32 Oz. Spray Bottle, 9/Carton (31221)
- TOUGH GUY Furnace Boiler Brush, 36 in L Handle, 6 in L Brush, Wood, Twisted Wire, 42 in L Overall (2VMZ9)
- SPARTAN CHEMICAL PearLux 1 Gallon Hand Wash (323004)
- BOARDWALK Scrubbing Floor Pads, 17" Diameter, Blue, PK5 (BWK4017BLU)
- BOARDWALK Buffing Floor Pads, 18" Diameter, Red, PK5 (BWK4018RED)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 19" Diameter, Green, PK5 (BWK4019GRE)
- BOARDWALK Polishing Floor Pads, 15" Diameter, White, PK5 (BWK4015WHI)
- BOARDWALK Buffing Floor Pads, 15" Diameter, Red, PK5 (BWK4015RED)
- BOARDWALK Scrubbing Floor Pads, 13" Diameter, Blue, PK5 (BWK4013BLU)
- TOUGH GUY Burnishing Pad, Tan, Size 20", Round, PK5 (402V91)
- Boardwalk Floor Machine Pads