Shop All Floor Machine Pads
Boardwalk
Buffing Floor Pads, 19" Diameter, Red, PK5
Mfr # BWK4019RED
Zoro # G4048832
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing
- Material Non-Woven Polyester Fiber
- For Use With Rotary Floor Machines (175-600 RPM)
- Diameter 19"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # BWK4019RED
- Zoro # G4048832
- UPC # 10749507985744
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 19" |
Details
Floor Application | Buffing |
Material | Non-Woven Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Color | Red |
Application | Buffing |
Used On | Finished Floors |
Face Weight | 2.675 lbs |
Standards | LEED Applicable |
Description
Boardwalk® Buffing Floor Pads, 19" Diameter, Red, 5/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Canister Refill Variety Pack, PK6 (2ZXF9)
- SEVENTH GENERATION Cleaners & Detergents, Trigger Spray Bottle, Mint (22981EA)
- MOERMAN NXTR Rubber 18 Inch, 10PK (25869)
- DAYTON Cartridge Filter, For Shop Vacuum (783GC0)
- BOARDWALK High Performance Stripping Floor Pads, 17" Dia., Grayish Black, PK5 (BWK4017HIP)
- BOARDWALK Scrubbing Floor Pads, 16" Diameter, Blue, PK5 (BWK4016BLU)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 18" Diameter, Green, PK5 (BWK4018GRE)
- BOARDWALK Stripping Floor Pads, 16" Diameter, Black, PK5 (BWK4016BLA)
- BOARDWALK Natural Hog Hair Burnishing Floor Pads, 17" Diameter, PK5 (BWK4017NHE)
- BOARDWALK Natural Hog Hair Burnishing Floor Pads, 21" Diameter, PK5 (BWK4021NHE)
- TOUGH GUY Buff Pad, White, Size 11", Round, PK5 (402W47)
- Boardwalk Floor Machine Pads