Shop All Floor Machine Pads
Boardwalk
Buffing Floor Pads, 12" Diameter, Red, PK5
Mfr # BWK4012RED
Zoro # G4049620
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing
- Material Non-Woven Polyester Fiber
- For Use With Rotary Floor Machines (175-600 RPM)
- Diameter 12"
- Face Weight 2.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # BWK4012RED
- Zoro # G4049620
- UPC # 10749507986192
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 12" |
Details
Floor Application | Buffing |
Material | Non-Woven Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Face Weight | 2.5 lbs |
Color | Red |
Used On | Finished Floors |
Application | Buffing |
Standards | LEED Applicable |
Description
Boardwalk® Buffing Floor Pads, 12" Diameter, Red, 5/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Furniture Polish, Lemon, 19oz Aerosol (BWK346AEA)
- SP RICHARDS Genuine Joe Dust Pan, Heavy-Duty, 12", Black, GJO02406 (GJO02406)
- BLACK SWAN Fitting Brush 2" (11013)
- O-CEDAR 60" Mop and Broom Handles, 1" Dia, Yellow, Fiberglass (CB965166)
- BOARDWALK Buffing Floor Pads, 15" Diameter, Red, PK5 (BWK4015RED)
- BOARDWALK Polishing Floor Pads, 15" Diameter, White, PK5 (BWK4015WHI)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 19" Diameter, Green, PK5 (BWK4019GRE)
- BOARDWALK Natural Hog Hair Burnishing Floor Pads, 17" Diameter, PK5 (BWK4017NHE)
- BOARDWALK Stripping Floor Pads, 20" dia., Black, PK5 (BWK4020BLA)
- BOARDWALK Stripping Floor Pads, 15" Diameter, Black, PK5 (BWK4015BLA)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Blue, 12 in. (237.058BG)
- Boardwalk Floor Machine Pads