Shop All Mops
Boardwalk
Bucketless Microfiber Mop System, 5 x 18 Head, 59" Handle, Blue/Gray
Mfr # BWKBWMS16MFM
Zoro # G4051361
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Color Gray
- Handle Length 59"
- Handle Material Aluminum/Polypropylene
- Material Microfiber
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Handle Length | 59" |
Length | 59" |
Size | 5 x 18 |
Details
Handle Color | Gray |
Handle Material | Aluminum/Polypropylene |
Item | Mops |
Material | Microfiber |
Color | Blue |
Includes | (1) Bucketless Mopping System; (2) Microfiber Pads |
Used For | Wet Mopping |
Head Material | Microfiber |
Weight | 3 lbs |
Application | Wet Mopping |
Description
Boardwalk® Bucketless Microfiber Mop System, 5 x 18 Head, 59" Handle, Blue/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Urinal Screen w/Non-Para Cleaner Block, Green Apple, PK12 (BWKNUS)
- IMPACT PRODUCTS Soap Dispenser, 50 oz, Translucent Black (9356-90)
- COLORCORE ColorCore Stiff Tank Brush, Blue (703613)
- THE BRUSH MAN 36” All-Purpose Floor Sweep, Flagged Border, Stiff Center, 12PK (FB2936)
- BOARDWALK Looped-End Wet Mop, White/Blue Stripes, Polyester/Rayon, PK12, BWK543CT (BWK543CT)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK724RCT (BWK724RCT)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Cotton, PK12, BWKCM20016 (BWKCM20016)
- BOARDWALK Medium Wet Mop, Blue, Microfiber (BWKMWTMB)
- BOARDWALK 54 in L Deck Mop, White, Cotton, PK6, BWK120C (BWK120C)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1036 (BWK1036)
- TOUGH GUY 5in String Wet Mop, 26oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYN2 (1TYN2)
- Boardwalk Floor Mops, Buckets & Wringers