Shop All Brooms
Boardwalk
Brooms, 12" L Bristles, 46" L Handle
Mfr # BWKBRMAXIL
Zoro # G5170549
original price:
$113.99
9% off
new price: $102.99
/pk 12, $8.58/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Length 12"
- Bristle Material Poly Fiber
- Overall Length 55"
- Broom Handle Length 46 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 12" |
Overall Length | 55" |
Broom Handle Length | 46 in |
Broom Handle Diameter | 0.88 in |
Details
Bristle Material | Poly Fiber |
Item | Brooms |
Color | Yellow |
Broom Handle Material | Metal |
Material | Poly Fiber |
For Surface Texture | Concrete; Hard Floor; Indoor; Outdoor |
Surface Type | Concrete; Hard Floor; Indoor; Outdoor |
Description
Boardwalk® Corn/Fiber Angled-Head Lobby Brooms, 42", Yellow, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Encore Bulk Foam Soap Dispenser, See Thru, 900mL, 4.5"x4"x6.25", White (IMP 9335)
- PACIFIC BLUE BASIC Pacific Blue Basic C-Fold Paper Towels, 12 PK (25190)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc (58712)
- AMEROCK Mulholland Brushed Nickel Traditional Pivoting Double Post Toilet Paper Holder (BH36021G10)
- BOARDWALK 24 in Sweep Face Broom Heads, Green (BWK20724)
- BOARDWALK Parlor Broom, Corn Fiber Bristles, 55" Wood Handle, Natural, PK12 (BWK926CCT)
- BOARDWALK 10 in Sweep Face Broom Heads, Brown (BWK3110)
- BOARDWALK 24 in Sweep Face Broom Heads, Natural (BWK20124)
- BOARDWALK Upright Corn/Fiber Broom, 56", Lacquered Wood Handle, Natural, PK6 (BWKBR10012)
- BOARDWALK Corn Broom, Corn Bristles, 56" Overall Length, Natural, PK6 (BWKBR10003)
- BRUSKE PRODUCTS 29" Blue flagged floor brush, brace, 60" bolt-on steel handle (2136-CS-X)
- Boardwalk Brooms