Shop All Brooms
Boardwalk
Broom, Plastic/Wood, 54" L, PK12
Mfr # BWK916P
Zoro # G7272069
product price: $114.99
/pk 12, $9.58/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Plastic
- Handle Material Wood
- Overall Length 54"
- Broom Application Floors
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 54" |
Handle Diameter | 0.88 in |
Details
Bristle Material | Plastic |
Handle Material | Wood |
Item | Brooms |
Broom Application | Floors |
Material | Plastic |
Color | Black |
Application | Floors |
Description
Brooms, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER UNGER Green Window Washer (MC450)
- BRADLEY Utility Shelf w/Mop & Broom Holder (9933-000000)
- MARTOR Blunted Replacemnt Blades, 2-3/16", PK100 (60099.70)
- TOUGH GUY 0.5L White/Green, Plastic Dual Spray Bottle (35WT51)
- BOARDWALK 18 in Sweep Face Broom Heads, Black (BWK20218)
- BOARDWALK 18 in Sweep Face Broom Heads, Natural (BWK20118)
- BOARDWALK Broom Heads, White, 2" L Bristles (BWK3210)
- BOARDWALK 24 in Sweep Face Broom Heads, Green (BWK20724)
- BOARDWALK Parlor Broom, Corn Fiber Bristles, 55" Wood Handle, Natural, PK12 (BWK926CCT)
- BOARDWALK Warehouse Broom, Yucca/Corn Fiber Bristles, 56" Overall Len, Natural (BWK932YEA)
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Synthetic, White (4KNC8)
- Boardwalk Brooms