Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Boardwalk
Bowl Clip, Mango Scent, Orange, PK12
Mfr # BWKCLIPMAN
Zoro # G4075782
product price: $33.85
/pk 12, $2.82/ea
$33.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Mango
- Color Orange
- Fixture Type Toilet Bowl Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWKCLIPMAN
- Zoro # G4075782
- UPC # 749507987000
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Mango |
Color | Orange |
Item | Toilet & Urinal Deodorizers |
Fixture Type | Toilet Bowl Clip |
Description
Boardwalk® Bowl Clip, Mango Scent, Orange, 12/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1L White/Yellow, Plastic Dual Spray Bottle (35WT56)
- BRONCO 55 gal Round Trash Can, Black (84105514)
- ZORO SELECT Trash Can Top, 16 1/2 in dia., Silver (820RW4)
- DAMPRID Absorber Moist Rfl Bg Frsh Sct (FG30FS)
- BOARDWALK Urinal Deodorizer Blocks, 4oz, Cherry Fragrance, PK12 (BWKU04BX)
- BOARDWALK Gem Urinal Screen, Lasts 30 Days, Red, Spiced Apple Fragrance, PK12 (BWKGEMSAP)
- BOARDWALK Bowl Clip, Spiced Apple Scent, Red, PK12 (BWKCLIPSAP)
- BOARDWALK Toilet Bowl Para Deodorizer Block, Cherry, 4oz, PK144 (BWKB04CT)
- BOARDWALK Bowl Clip, Cucumber Melon, Green, PK12 (BWKCLIPCME)
- BOARDWALK Bowl Clip, Mango, Orange, PK72 (BWKCLIPMANCT)
- TOUGH GUY Urinal Non-Para Block, PK12 (2NXW3)
- Boardwalk Urinal Cakes, Urinal Screens & Toilet Rim Hangers