Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Boardwalk
Bowl Clip, Cucumber Melon, Green, PK12
Mfr # BWKCLIPCME
Zoro # G4076525
original price:
$48.38
24% off
$36.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Cucumber Melon
- Color Green
- Fixture Type Toilet Bowl Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # BWKCLIPCME
- Zoro # G4076525
- UPC # 760034990523
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Cucumber Melon |
Item | Toilet & Urinal Deodorizers |
Color | Green |
Fixture Type | Toilet Bowl Clip |
Description
Boardwalk® Bowl Clip, Cucumber Melon, Green, 12/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Broom Head, Brown, 6 1/4 in L Bristles (045816)
- GLADE Air Freshener, PK 6 (346577)
- 3M Super Polish Pad, Removes Scuff/Black Heel, 12" White, PK 5 (MMM08476)
- MALISH Sanitary Squeegee, 20", Blue, Rubber Blade, PK 6 (83620)
- BOARDWALK Gem Urinal Screen, Lasts 30 Days, Red, Spiced Apple Fragrance, PK12 (BWKGEMSAP)
- BOARDWALK Gem Urinal Screen, Orange, Mango, PK12 (BWKGEMMAN)
- BOARDWALK Bowl Clip, Apple Scent, PK72 (BWKCLIPSAPCT)
- BOARDWALK Urinal Deodorizer Blocks, 3oz Block, Cherry Fragrance, PK144 (BWKU03CT)
- BOARDWALK Urinal Deodorizer Blocks, 4oz, Cherry Fragrance, PK12 (BWKU04BX)
- BOARDWALK Gem Urinal Screen, Lasts 30 Days, Blue, Cotton Blossom Fragrance, PK12 (BWKGEMCBL)
- VECTAIR SYSTEMS Urinal Screen, Citrus Mango, 6-3/5inx6-3/5inx1/4in, YW, 10PK (VTSWSCRNCIT)
- Boardwalk Urinal Cakes, Urinal Screens & Toilet Rim Hangers