Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Boardwalk
Bowl Clip, Cotton Blossom, Blue, PK12
Mfr # BWKCLIPCBL
Zoro # G4076385
product price: $33.79
/pk 12, $2.82/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Cotton Blossom
- Weight 1.8 lbs
- Color Blue
- Fixture Type Toilet Bowl Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWKCLIPCBL
- Zoro # G4076385
- UPC # 749507986973
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Cotton Blossom |
Weight | 1.8 lbs |
Color | Blue |
Fixture Type | Toilet Bowl Clip |
Item | Toilet & Urinal Deodorizers |
Description
Boardwalk® Bowl Clip, Cotton Blossom, Blue, 12/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Stainless Steel Premium plumbing copper fitting brush, Plastic (00926)
- SPARTAN CHEMICAL CO. NABC Plus IV 1 Quart Floral Scent Restroom Cleaner (331003)
- ETTORE PRODUCTSMPANY 32 GripNGrab Ext Reach (49036)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGC15306BL00 (FGC15306BL00)
- BOARDWALK Urinal Deodorizer Blocks, 3oz Block, Cherry Fragrance, PK144 (BWKU03CT)
- BOARDWALK Bowl Clip, Mango, Orange, PK72 (BWKCLIPMANCT)
- BOARDWALK Urinal Screen w/ Para Deodorizer Block, Cherry, PK12 (BWKPBS)
- BOARDWALK Gem Urinal Screen, Lasts 30 Days, Green, Herbal Mint Fragrance, PK12 (BWKGEMHMI)
- BOARDWALK Bowl Clip, Cotton Blossom Scent, Blue, PK72 (BWKCLIPCBLCT)
- BOARDWALK Urinal Screen w/Non-Para Cleaner Block, Green Apple, PK12 (BWKNUS)
- FRESH PRODUCTS Wave 1.5 Urinal Deodorizer, Cucumber Melon Scent, Green, 60PK (WDS010I60M02)
- Boardwalk Urinal Cakes, Urinal Screens & Toilet Rim Hangers