Shop All Paper Towels
Boardwalk
Boardwalk Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK
Mfr # WPBWK10GREEN
Zoro # G4060583
product price: $59.49
/pk 16, $3.72/ea
$59.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Product Series Boardwalk
- Sheet Width 9 1/8 in
- Sheet Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # WPBWK10GREEN
- Zoro # G4060583
- UPC # 749507993681
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 9 1/8 in |
Sheet Length | 9 1/2 in |
Sheet Size | 9 1/8 in x 9 1/2 in |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Product Series | Boardwalk |
Number of Sheets | 250 |
Ply | 1 |
Material | Paper |
Container Type | Pack |
Green Certification or Other Recognition | Green Seal, LEED |
Fold Type | Multifold |
Green Environmental Attribute | Yes |
Application | General Purpose, Multi Surface, Hand |
Features | Unscented, Absorbent |
Standards | EPA/CPG Compliant; Green Seal Certified; LEED Applicable |
Scent | Unscented |
Applicable Material | Ceramic; Fiberglass; Finished Wood; Glass; Metal; Plastic; Skin; Vinyl |
Description
Boardwalk® Green Multifold Towels, Natural White, 9 1/8 x 9 1/2, 250/PK, 16 PK/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Brush Roll, Power Nozzle, 1200XP, 12" (107163)
- EX-CELL KAISER Ex-Cell RC-KDSQ-T BLX Kaleidoscope Collection Recycling Receptacle 24 gal Black (RC-KDSQ-T BLX)
- OSBORN Oal Scrub Brush, 10" (0005407100)
- SIMPLE GREEN 275 gal Tote Industrial Cleaner and Degreaser, Concentrated Liquid, Sassafras (2700000113275)
- BOARDWALK Boardwalk Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (BWK17GREEN)
- BOARDWALK Perforated Roll Household Perforated Paper Towel Rolls, 2 Ply, 250 Sheets, White, 12 PK (BWK 6273)
- BOARDWALK Boardwalk Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK (WPBWK6272)
- BOARDWALK Boardwalk C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (BWK6220)
- BOARDWALK Boardwalk Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 12 PK (8123)
- BOARDWALK Boardwalk Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (BWK6204)
- NITTANY PAPER MILLS 10 In. Mega Tad Roll Towel, 6Pk (NP-610-800PB (PE))
- Boardwalk Paper Towels