Shop All Paper Towels
Boardwalk
Boardwalk Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK
Mfr # B6200
Zoro # G4059122
original price:
$37.45
14% off
new price: $32.15
/pk 16, $2.01/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Product Series Boardwalk
- Sheet Width 9 in
- Sheet Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # B6200
- Zoro # G4059122
- UPC # 10749507062001
- Country of Origin Canada
- Category Paper Towels
Dimensions
Sheet Width | 9 in |
Sheet Length | 9 in |
Sheet Size | 9 in x 9-9/20 in |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Product Series | Boardwalk |
Number of Sheets | 250 |
Ply | 1 |
Material | Paper |
Container Type | Pack |
Features | Multi-Fold—9 x 9.5. 250 towels per pack. |
Scent | Unscented |
Dirt Types | Dust; Lint; Liquid |
Application | Hand Washing; Washrooms |
Description
Boardwalk® Multifold Paper Towels, White, 9 x 9 9/20, 250 Towels/Pack, 16 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 24" Fine Sweep Floor Brush - Horsehair-Nylon Fill, 3" Trim (89215)
- TOUGH GUY 1 in String Wet Mop, 32 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Cut-End, Blue, Cotton (1TYR6)
- STRUCTRON Round Wire Broom, 16", 60" Yellow Handle (47046)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT135)
- BOARDWALK Boardwalk Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK (WPBWK6272)
- BOARDWALK Boardwalk C-Fold Paper Towels, 1 Ply, 150 Sheets, Natural White, 2400 PK (BWK51GREENB)
- BOARDWALK Boardwalk Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (WPBWK10GREEN)
- BOARDWALK Multifold Paper Towel, 1 Ply, 250 Sheets, 9.45", Natural, 16 PK (B6202)
- BOARDWALK Boardwalk C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (BWK6220)
- BOARDWALK Boardwalk Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (BWK6204)
- MORCON TISSUE Valay Multi-Fold Towels, 1-Ply, 9.05 x 9.25, White, 250 Towels, 16PK (VT1106)
- Boardwalk Paper Towels