Shop All Paper Towels
Boardwalk
Boardwalk C-Fold Paper Towels, 1 Ply, 150 Sheets, Natural White, 2400 PK
Mfr # BWK51GREENB
Zoro # G4525014
original price:
$44.99
16% off
new price: $37.79
/pk 2400, $0.02/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type C-Fold
- Color Natural White
- Product Series Boardwalk
- Sheet Width 10.13 in
- Sheet Length 12.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK51GREENB
- Zoro # G4525014
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 10.13 in |
Sheet Length | 12.75 in |
Sheet Size | 10.13 in x 12.75 in |
Details
Paper Towel Type | C-Fold |
Item | Paper Towels |
Color | Natural White |
Product Series | Boardwalk |
Number of Sheets | 150 |
Ply | 1 |
Material | Paper |
Container Type | Pack |
Application | Hand Washing; General Purpose |
Features | C-Fold—10.13 x 12.75. 150 per pack. |
Standards | Green Seal Certified; UL Ecologo Certified |
Dirt Types | Bacteria |
Applicable Material | Skin |
Scent | Unscented |
Description
Absorbent towels. For hand washing and general purposes. Soft, embossed design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER UNGER Green Window Washer (MC450)
- NOBLES/TENNANT SENSOR - LEVEL, LIQUID, 14V 01A, FITS TN (385685)
- PROTOCHEM LABORATORIES Fresh Scent Foaming Enzyme Drain Cleaner/Odor Eliminator, 18 oz, PK12 (PC-ENZO FOAM)
- UNGER Duster, Microfiber, 30"L (PFD7G)
- BOARDWALK Boardwalk Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK (WPBWK6272)
- BOARDWALK Boardwalk Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 6 PK (B6256)
- BOARDWALK Boardwalk Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 12 PK (8123)
- BOARDWALK 1 Paper Towel, 1 Ply, Continuous Roll Sheets, 800 ft., White, 6 PK (BWK6254)
- BOARDWALK Boardwalk Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (WPBWK10GREEN)
- BOARDWALK Perforated Roll Household Perforated Paper Towel Rolls, 2 Ply, 250 Sheets, White, 12 PK (BWK 6273)
- KIMBERLY-CLARK PROFESSIONAL Scott Pro Hardwound Paper Towels, Blue/White, 6 PK (KCC25702)
- Boardwalk Paper Towels