Shop All Dusters
Boardwalk
Boardwalk BWKL3850 35 to 48 in. Lambswool Extendable Duster; Plastic Handle Extends - Assorted Color
Mfr # BWKL3850
Zoro # G903744534
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Safe for all surfaces will not scratch or mar
- Genuine lambswool duster quickly lifts dust particles and retains them until shaken
- Plastic handle with hang-up hole
- Bristle Material: Lambswool
- Color: Assorted
- Handle Material: Plastic
- Handle Length: 35 in.
- Maximum Handle Length: 48 in.
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Towels & Wipes, White/Yellow, Cloth, 170 Wipes, Orange, 2 PK (6398-02)
- WORKSHOP WET/DRY VACS Standard Replacement Filter for 3-4 Gallon Wet/Dry Shop Vacuums (WS11045F)
- TOUGH GUY 35 in Sweep Face Broom Head, Soft, Blue (12L013)
- TOUGH GUY 36 1/2 in to 38 1/2 in L Dust Mop, 16 oz Dry Wt, Tabs/Pockets Connection, Cut-End, Blue, Nylon (22VA14)
- BOARDWALK MicroFeather Duster Telescopic Handle, 36" to 60", Blue (BWK638)
- BOARDWALK Professional Ostrich Feather Duster, 13" Handle (BWK23FD)
- BOARDWALK TrapEze Disposable Dusting Sheets, 8 x 125 ft, White, 250 Sheets/Roll (582508)
- BOARDWALK Professional Ostrich Feather Duster, 10" Handle (BWK20BK)
- BOARDWALK Lambswool Duster w/26" Plastic Handle, Assorted Colors (BWKL26)
- BOARDWALK MicroFeather Duster, Microfiber Feathers, Washable, 23", White (BWKMICRODUSTER)
- LIBMAN Premium Microfiber Dusting Mitt 7.68 in. W X 11.38 in. L (176)
- Boardwalk Dusters