Shop All Disposable Cups and Lids
Boardwalk
Boardwalk BWKDEER12HCUPOP 12 oz Convenience Pack Paper Hot Cups - Deerfield Print; 225 per Case
Mfr # DEER12HCUPOP
Zoro # G403973052
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # DEER12HCUPOP
- Zoro # G403973052
- UPC # 749507980483
- Country of Origin China
- Category Disposable Cups and Lids
Description
Features
- Unique dispensing carton allows for easy transport and storage
- Fits most standard cabinets
- Convenient quantities, just right for any size office
- Ideal for serving hot beverages on the go
- 225 per Carton
- Color: Deerfield Print
- Material: Paper
- Quantity: 225 per Carton
- Capacity: 12 oz
- Cup Type: Hot
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL RANGE Natural Gas To Liquid Propane Conversion Kit (9708)
- LINDSAY Lindsay Spanish Manzanilla Pimiento Stuffed Olives 5.75 oz. Jar, PK12 (A003712)
- CUISINART Food Processor Mini Prep (DLC-2ABC)
- DIXIE Spoon, Sp, Plstc, Heavy Med.Wt 100PK (DXESM207)
- BOARDWALK Translucent Plastic Cold Cup 3 oz., Pk125 (BWK TRANSCUP3)
- BOARDWALK Clear Plastic PET Cups, 10 oz, 50PK (BWKPET10PK)
- BOARDWALK Deerfield Printed Paper Hot Cups, 12 oz, PK1000 (BWKDEER12HCUP)
- BOARDWALK Clear Plastic PET Cups, 14 oz, 50PK (BWKPET14PK)
- BOARDWALK Soufflé/Portion Cups, 2 oz, Polypropylene, Black, PK2500 (PRTN2BL)
- BOARDWALK Translucent Plastic Cold Cup 12 oz., Pk50 (BWK TRANSCUP12)
- TOUCH OF COLOR Clear Plastic Cups, 12oz, 240PK (28114171)
- Boardwalk Disposable Cups and Lids