Shop All All Purpose Cleaners
Boardwalk
Boardwalk BWK50 2.5 x 2.75 in. Stainless Steel Scrubber; Gray - 12 per Case
Mfr # 84BWK SS
Zoro # G304164849
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 84BWK SS
- Zoro # G304164849
- UPC # 749507987147
- Country of Origin China
- Category All Purpose Cleaners
Description
Nowadays, we can hardly devote time in cleaning our household due to our hectic lifestyles. While there are various useful cleaning supplies are found with us, some are absolutely essential for every household. Our product has exceptional strength and has greater durability and elasticity.
Features- For rough cleaning chores such as pots, pans, grills and ovens
- Removes floor scuff marks
- Won’t rust or splinter
- 12 Per carton
- Color: Steel Gray
- Size: 2.5 x 2.75 in.
- Material: Stainless Steel
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ 17" Polishing Pad, White, 5 Per Case (61500035953)
- DIAL FIT Antimicrobial Foam Hand Sanitizer Manual Disp Refill, 1200 mL, PK3 (19038)
- HUSKY Bags Trsh Compactor 12Ct 18Gal (HK18XDS050W)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Green (53782)
- BOARDWALK All Purpose Cleaner, 1 gal. Bottle, Pine (BWK4734EA)
- BOARDWALK Cleaners & Detergents, 32 oz Spray Bottle, Unscented, 12 PK (37112)
- BOARDWALK All Purpose Cleaner, 3 L Bottle, Lavender, 2 PK (951300-39ESSN)
- BOARDWALK Cleaners & Detergents, 1 gal Bottle, Unscented, 4 PK (570600-41ES01)
- BOARDWALK Cleaners & Detergents, 1 gal Bottle, Lavender (BWK4802EA)
- BOARDWALK All Purpose Cleaner, 1 gal. Bottle, Pine, 4 PK (597500-41ESSN)
- MEGUIARS C2000 Mirror Glaze Professional Detailing Clay Mild (MGL-C2000)
- Boardwalk All Purpose Cleaners