Shop All Dusters
Boardwalk
Boardwalk BWK14FD Professional Ostrich Feather Duster with Wood Handle; Brown - 14 in.
Mfr # 14FD
Zoro # G803700708
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features:
- Professional quality gray feathers
- Attracts and holds dust
- Stained, contoured wood handle with hang-up hole
- Color: Brown
- Size: 14"
- Bristle Material: Ostrich Feather
- Bristle Color: Gray
- Handle Material: Wood
- Handle Color: Natural
- Special Features: Natural Handle Color
- Dimension: 1.000" H x 1.000" W x 1.000" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT POWER PROFESSIONAL Toilet and Urinal Cleaner, Clear, 1 lb. (8810)
- BON TOOL Broom Handle, Fiberglass, 60" W/ 3/4" Metal Thread (84-522)
- COMPANION TOOLS Ledger Swivel Squeegee Handle 14 Inch (CTL Swivel 14)
- RUBBERMAID COMMERCIAL RUBBERMAID 1600 mL Unscented Lotion Hand Soap (FG402364)
- BOARDWALK Professional Ostrich Feather Duster, Gray, 14" Length, 6" Handle (BWK14FD)
- BOARDWALK MicroFeather Mini Duster, Microfiber Feathers, 11", Assorted Colors (BWKMINIDUSTER)
- BOARDWALK MicroFeather Duster Telescopic Handle, 36" to 60", Blue (BWK638)
- BOARDWALK Professional Ostrich Feather Duster, 10" Handle (BWK20BK)
- BOARDWALK Professional Ostrich Feather Duster, 16" Handle (BWK28GY)
- BOARDWALK Polywool Duster w/20" Plastic Handle, Assorted Colors (BWK9441)
- IMPACT PRODUCTS Duster, Lambswool, 33"L (3106-90)
- Boardwalk Dusters