Shop All Bathroom Cleaners
Boardwalk
Bathroom Cleaner, 32 oz., PK12
Mfr # 37712
Zoro # G5431076
product price: $82.95
/pk 12, $6.91/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Spray Bottle
- Fragrance Unscented
- Cleaner Form Liquid
- Chemicals For Use On Hard Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 37712
- Zoro # G5431076
- UPC # 092006000429
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz |
Details
Container Type | Spray Bottle |
Item | Green Bathroom Cleaner |
Fragrance | Unscented |
Cleaner Form | Liquid |
Chemicals For Use On | Hard Surfaces |
Cleaner Container Type | Tub |
Standards | CGMP (Current Good Manufacturing Practice) Certified |
Net Weight | 28.8 lbs |
For Use On | Dust; Grease; Grime |
Application | Bathroom Cleaner |
Description
Green Bathroom Cleaner, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONE TUFF Wiping Cloths 12" x 16-1/2", 8PK (84075)
- F MATIC Fresh Lavander Metered Dry Spray 9000 Dispenser Refill, 12PK (MS900N)
- VIVA VIVA PAPER TOWEL 97SHEET (53334)
- ZEP TKO Hand Cleaner, Blue (ZPER54824)
- BOARDWALK Industrial Porcelain Bowl and Tile Cleaner, Floral Scent, 32 oz Bottle (BWK 4820EA)
- BOARDWALK In-Tank Automatic Bowl Cleaner, PK12 (BWKABCBX)
- BOARDWALK Industrial Porcelain Bowl and Tile Cleaner, Floral Scent, 32 oz, PK12 (032500-12ESSN)
- CLOROX Tilex Instant Mildew Remover 32oz Spray 9 Bottles/Case - (COX35600CT)
- RECKITT BENCKISER ProLysol, Disinfectant Heavy-Duty Bathroom Cleaner Concentrate, 1 Gal Bottles, 4PK (94201CT)
- MISTY Secure Hydrochloric Acid Bowl Cleaner, Mint Scent, 32oz Bottle, PK12 (1038801)
- CLR PRO Bathroom Cleaner, 32 oz, Trigger Spray Bot (G-FM-RC32-6PRO)
- Boardwalk Bathroom Cleaners