Shop All Toilet Paper
This Product is Discontinued
Boardwalk
Bath Tissue, 1 Ply, White, 6 PK (Discontinued)
Mfr # BWK 6103
Zoro # G4487747
This Product is Discontinued
Key Features
- Product Series Bath Tissue
- Roll Dia. 12"
- Roll Type Toilet
- Roll Length 4,000 ft
- Series Boardwalk (R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK 6103
- Zoro # G4487747
- UPC # 749507061038
- Country of Origin Multiple
- Category Toilet Paper
Dimensions
Roll Dia. | 12" |
Roll Length | 4,000 ft |
Sheet Size | 3.5" x 4000 ft. |
Width | 3.5" |
Details
Item | Tissues |
Product Series | Bath Tissue |
Roll Type | Toilet |
Series | Boardwalk (R) |
Sheets per Roll | Continuous Roll |
Color | White |
Ply | 1 |
Absorbency Weight | 25.84 lbs |
Description
JRT Jumbo Roll Bathroom Tissue, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.