Shop All Disposable Containers
Boardwalk
Bagasse PFAS-Free Food Tray, 5-Compartment, 8.26 x 0.98 x 10.9, White, Bamboo/Sugarcane, 500PK
Mfr # TL-15-TBW-NPFA
Zoro # G808996106
product price: $124.99
/pk 500, $0.25/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Foodware Material Bagasse
- Disposable Foodware Color White
- Number of Compartments 5
- Microwave Safe Yes
- Type Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # TL-15-TBW-NPFA
- Zoro # G808996106
- Country of Origin China
- Category Disposable Containers
Dimensions
Depth | 0.98" |
Height | 10.23" |
Width | 8.26" |
Details
Basic Foodware Material | Bagasse |
Disposable Foodware Color | White |
Number of Compartments | 5 |
Microwave Safe | Yes |
Item | Food Containers |
Type | Tray |
Standards | ATSM D6400 Compliant |
Description
Compostable freezer and microwave safe containers. These compostable containers meet FDA guidelines for food service contact, are tested using ASTM D6400 guidelines, are compostable in a commercial facility and meet Health Canada guidelines for foodservice disposables. PFAS-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD CENTRIC World Centric 8 oz. Paper FSC Mix Compostable Hot Bowl, PK1000 (CU-PA-8)
- TABLECRAFT Silicone Squeeze Bottle Basting Brush, Bl (10162BK)
- ALLPOINTS Door Closer Flush (265324)
- LODGE Blacklock Cast Iron Griddle Black (BL77DG)
- BOARDWALK Paper Food Tray, 1/2lb., Red Weave, PK1000 (BWK 30LAG050)
- BOARDWALK Round Aluminum To-Go Container Lids, Dome Lid, 7 in., Clear, Plastic, 500PK (BWKROUND7CLID)
- BOARDWALK Paper Food Tray, 2lb., Red Weave, PK1000 (BWK 30LAG200)
- BOARDWALK Paper Food Tray, 3lb., Red Weave, PK500 (BWK 30LAG300)
- BOARDWALK ® Paper Food Baskets, 4 Oz. Capacity, Red/White (BWK 30LAG025)
- BOARDWALK Paper Food Tray, 1lb., PK1000 (BWK 30LAG100)
- PACTIV Carry-Out Container, 8-1/8" W, White, PK150 (YTD188010000)
- Boardwalk Disposable Containers