Shop All Disposable Containers
Boardwalk
Bagasse PFAS-Free Food Containers, 1-Compartment, 9 x 1.93 x 9, White, Bamboo/Sugarcane, 200PK
Mfr # HL-91BW-NPFA
Zoro # G108996172
product price: $91.29
/pk 200, $0.46/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Foodware Material Bagasse
- Disposable Foodware Color White
- Number of Compartments 1
- Microwave Safe Yes
- Height 1.93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # HL-91BW-NPFA
- Zoro # G108996172
- Country of Origin China
- Category Disposable Containers
Dimensions
Height | 1.93" |
Width | 9" |
Depth | 1.93" |
Details
Basic Foodware Material | Bagasse |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Microwave Safe | Yes |
Type | Hinged lid |
Item | Food Containers |
Standards | ASTM D6868 compliant for compostability; Product Compostability Indicator |
Features | Hinged Lid |
Description
Compostable freezer and microwave safe containers. These compostable containers meet FDA guidelines for food service contact, are tested using ASTM D6400 guidelines, are compostable in a commercial facility and meet Health Canada guidelines for foodservice disposables. PFAS-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS B-0969 Vb Coverplate Replacement Parts Kit (B-0969-HA)
- SCOTSMAN Dump Valve Timer Kit (11-0531-22)
- GLASTENDER Door Gray Liquid Propane 20 Doo Gasket (06006106)
- BEAVER Beaver American Picnic Mustard 12.5 oz. Bottle, PK6 (238)
- BOARDWALK Paper Food Tray, 1lb., PK1000 (BWK 30LAG100)
- BOARDWALK Paper Food Tray, 1/2lb., Red Weave, PK1000 (BWK 30LAG050)
- BOARDWALK Paper Food Tray, 2lb., Red Weave, PK1000 (BWK 30LAG200)
- BOARDWALK Paper Food Tray, 5lb., Red Weave, PK500 (BWK 30LAG500)
- BOARDWALK Paper Food Tray, 3lb., Red Weave, PK500 (BWK 30LAG300)
- BOARDWALK ® Paper Food Baskets, 4 Oz. Capacity, Red/White (BWK 30LAG025)
- WORLD CENTRIC Fiber Burrito Bowl Lids, 8in dia, Clear, PK400 (BOLCSUBBS)
- Boardwalk Disposable Containers