Shop All Disposable Plates and Bowls
Boardwalk
Bagasse PFAS-Free Dinnerware, Plate, 6 in. dia, White, 1000PK
Mfr # PL-06BW-NPFA
Zoro # G708996046
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Bagasse
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Type Plate
- Diameter 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # PL-06BW-NPFA
- Zoro # G708996046
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Diameter | 6" |
Details
Basic Foodware Material | Bagasse |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Type | Plate |
Item | Dinnerware |
Standards | ASTM D6400 Compliant for Compostability; FDA Approved for Food Contact |
Description
Compostable and disposable dinnerware made from sustainable sugarcane bagasse fiber. Strong and durable dinnerware is freezer and microwave safe. Compostables meet FDA guidelines for food service contact, are tested using ASTM D6400 guidelines, are compostable in a commercial facility and meet Health Canada guidelines for food service disposables. Great for food service, cafeterias, catering, restaurants, special events, and carry-out providers. PFAS-free.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PRESTO Chopper Salad Shooter (02910)
- MANITOWOC ICE Motor Start 10 Amp Ptcr (8505003)
- BUNN Decal (Iced Tea) For Bunn - Part# Bu03043.0004 (BU03043.0004)
- CVP Custom Variety Pack Flavored Coffee VP - 40 ct (WM-CVP-Flavor-40)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 10", 3 Compartments, White, PK500 (PLTHIPS10WH3)
- BOARDWALK Deerfield Printed Paper Plates, 9" Dia, Coated/Soak Proof, PK1000 (BWKDEER9PLT)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 10" Diameter, Black, PK500 (PLHIPS10BL)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 9" Diameter, White, PK500 (PLTHIPS9WH)
- BOARDWALK Paper Dinnerware, Bowl, 12 oz, White, 1000PK (CB12B1008125A)
- BOARDWALK Disp Plastic Plate, 6 in, Black, PK1000 (PLTHIPS6BL)
- WORLD CENTRIC World Centric TPLA Compostable Corn Starch Spork, PK1000 (RK-PS-B)
- Boardwalk Disposable Plates and Bowls