Shop All Disposable Plates and Bowls
Boardwalk
Bagasse PFAS-Free Dinnerware, Plate, 10 in. dia, 3-Compartment, White, 500PK
Mfr # PL-11BW-NPFA
Zoro # G508996048
original price:
$127.99
10% off
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Bagasse
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Diameter 10"
- Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # PL-11BW-NPFA
- Zoro # G508996048
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Diameter | 10" |
Details
Basic Foodware Material | Bagasse |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Type | Plate |
Item | Dinnerware |
Standards | ASTM D6400 Compliant for Compostability; FDA Approved for Food Contact |
Description
Compostable and disposable dinnerware made from sustainable sugarcane bagasse fiber. Strong and durable dinnerware is freezer and microwave safe. Compostables meet FDA guidelines for food service contact, are tested using ASTM D6400 guidelines, are compostable in a commercial facility and meet Health Canada guidelines for food service disposables. Great for food service, cafeterias, catering, restaurants, special events, and carry-out providers. PFAS-free.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Control Board, Electronic 2 Stage (S1-03100652000)
- GROEN Stem Assembly For - Part# Gr1908 (GR1908)
- TAYLOR BATH SCLE ANLG 330LB BLK (483250732)
- ACCUCOLD Freezer, 0.8A, 17-5/8" Overall Depth (FS24L)
- BOARDWALK Deerfield Printed Paper Plates, 6" Dia, Coated/Soak Proof, PK1000 (BWKDEER6PLT)
- BOARDWALK Paper Dinnerware, Bowl, 12 oz, White, 1000PK (CB12B1008125A)
- BOARDWALK Disp Plastic Plate, 9 in, Black, PK500 (BWKPLTHIPS9BL)
- BOARDWALK Disp Plastic Plate, 6 in, Black, PK1000 (PLTHIPS6BL)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 9" Diameter, White, PK500 (PLTHIPS9WH)
- BOARDWALK Hi-Impact Plastic Dinnerware, Bowl, 10-12 oz, White, PK1000 (BOWLHIPS12WH)
- CREATIVE CONVERTING 47161B 9in Ivory Paper Plate, 240PK (286PP9EC)
- Boardwalk Disposable Plates and Bowls