Shop All Disposable Plates and Bowls
Boardwalk
Bagasse Molded Fiber Dinnerware, Plate, 6" Diameter, White, PK1000
Mfr # BWKPLATEWF6
Zoro # G4604352
$50.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Bagasse
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # BWKPLATEWF6
- Zoro # G4604352
- UPC # 749507001188
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Diameter | 6 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Bagasse |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Dinnerware |
Description
Boardwalk® Bagasse Molded Fiber Dinnerware, Plate, 6" Diameter, White, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABENA Cups, Cold, Eco-Friendly PLA, 6.8 Gross Ounce, Crystal Clear, Biodegradable & Compostable (132449)
- FISHER MFG Seat Washer For - Part# Fis2000-5003 (FIS2000-5003)
- ALLPOINTS Diamond Rod Sharpener Accusharp (030C) (2802004)
- FLASH FURNITURE 72 x 30 Stainless 2 Shelf Table with Backsplash (NH-WT-GU-3072BSP-GG)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 9" Diameter, White, PK500 (PLTHIPS9WH)
- BOARDWALK Deerfield Printed Paper Plates, 6" Dia, Coated/Soak Proof, PK1000 (BWKDEER6PLT)
- BOARDWALK Hi-Impact Plastic Dinnerware, Bowl, 10-12 oz, White, PK1000 (BOWLHIPS12WH)
- BOARDWALK Disp Plastic Plate, 9 in, Black, PK500 (BWKPLTHIPS9BL)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 10" Diameter, White, PK500 (PLHIPS10WH)
- BOARDWALK Paper Dinnerware, Bowl, 12 oz, White, 1000PK (CB12B1008125A)
- STALK MARKET Large Oval Platter, 500PK (P020)
- Boardwalk Disposable Plates and Bowls