Shop All Disposable Plates and Bowls
Boardwalk
Bagasse Molded Fiber Dinnerware, 3-Compartment Plate, 10", Wht, PK500
Mfr # BWKPLATEWF3CM10
Zoro # G4581340
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Compartment Plate
- Basic Foodware Material Bagasse
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Diameter 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # BWKPLATEWF3CM10
- Zoro # G4581340
- UPC # 749507001201
- Country of Origin China
- Category Disposable Plates and Bowls
Dimensions
Diameter | 10 in |
Details
Food Service Disposables Grouping | Compartment Plate |
Basic Foodware Material | Bagasse |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Dinnerware |
Description
Boardwalk® Bagasse Molded Fiber Dinnerware, 3-Compartment Plate, 10" Diameter, White, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR Spring, Extension Rg (2P-Z8074)
- CAMBRO 1/2" X 5" Clear Pan W/Holes (25CLRCW(135))
- RAINDRIP Tubing Poly1/2X100'620Od (052010P)
- CRESTWARE Bone White Dover Rolled Edge Cup 7 oz., Pk36 (RE11)
- BOARDWALK Deerfield Printed Paper Plates, 6" Dia, Coated/Soak Proof, PK1000 (BWKDEER6PLT)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 6" Diameter, White, PK1000 (PLTHIPS6WH)
- BOARDWALK Deerfield Printed Paper Plates, 9" Dia, Coated/Soak Proof, PK1000 (BWKDEER9PLT)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 10", 3 Compartments, White, PK500 (PLTHIPS10WH3)
- BOARDWALK Disp Plastic Plate, 6 in, Black, PK1000 (PLTHIPS6BL)
- BOARDWALK Paper Dinnerware, Bowl, 12 oz, White, 1000PK (CB12B1008125A)
- AJM PACKAGING AJM 6" White Uncoated Paper Plate, PK1000 (PP6AJKWH)
- Boardwalk Disposable Plates and Bowls