Shop All Aluminum Foil
Boardwalk
AluminumFoil Roll, Stndrd, 9x10-3/4, PK3000
Mfr # BWK 7162
Zoro # G4499848
product price: $121.99
/pk 3000, $0.04/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.75"
- Width 9"
- Material Aluminum Foil
- Special Features Heavy-Duty Strength
- Packing Type Carton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK 7162
- Zoro # G4499848
- UPC # 749507071624
- Country of Origin United States
- Category Aluminum Foil
Dimensions
Length | 10.75" |
Width | 9" |
Details
Item | AluminumFoil Roll,Stndrd,9x10-3/4,PK3000 |
Material | Aluminum Foil |
Special Features | Heavy-Duty Strength |
Packing Type | Carton |
Description
AluminumFoil Roll,Stndrd,9x10-3/4,PK3000, Package Quantity 3000
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC ICE Water Curtain (4011189)
- FORNO Salerno 33In. Side-by-Side Stainless Steel Refrigerator (FFRBI1805-33SB)
- FORUM CUTLERY 13x13 Napkin Ebony Fork Knife & Spoon Salt & Pepper Meal Kit, PK250 (F250E3PCSPKIT)
- BOYD GLOVES Boyd Gloves Large Disposable Powder Free Latex Gloves, PK1000 (NMPF103)
- BOARDWALK Aluminum Foil Roll, Heavy-Duty, 12"x500ft. (BWK 7120)
- BOARDWALK Heavy-Duty Aluminum Foil Pop-Up Sheets, 12" x 10 3/4", PK2400 (BWK7164)
- BOARDWALK Standard Aluminum Foil Roll, 12" x 500 ft (BWK7110)
- BOARDWALK Standard Aluminum Foil Pop-Up Sheets, 9" x 10 3/4", PK500 (BWK7162BX)
- BOARDWALK Aluminum Foil Roll, Standard, 18"x500ft. (BWK 7114)
- BOARDWALK Aluminum Foil Roll, Standard, 12"x1000ft. (BWK 7112)
- REYNOLDS Reynolds Wrap 75 Sq Ft (F28015)
- Boardwalk Aluminum Foil