Shop All Aluminum Foil
Boardwalk
Aluminum Foil Roll, Standard, 18"x500ft.
Mfr # BWK 7114
Zoro # G4499890
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size Various
- Fold Type No Fold
- Length 500 ft
- Roll Length 500 ft
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK 7114
- Zoro # G4499890
- UPC # 749507071143
- Country of Origin United States
- Category Aluminum Foil
Dimensions
Sheet Size | Various |
Length | 500 ft |
Width | 18" |
Roll Length | 500 ft |
Sheet Width | 18 in |
Details
Item | Aluminum Foil Roll |
Fold Type | No Fold |
Color | Silver |
Material | Aluminum Foil |
Product Series | No Series |
Product Type | Roll |
USDA Certified Bio-based Products | No |
SFI Certified | No |
Bio-Based | No |
BPI Certified | No |
Weight | Heavy-Weight |
Recyclable | Yes |
FSC Certified | No |
Compostable | Not Compostable |
Disposable Utensil Type | Roll |
Item Weight | Heavy-Weight |
Packing Type | Box |
Description
Aluminum Foil Roll, Color Silver, Fold Type No Fold, Material Aluminum, Number of Sheets Not Applicable, Product Type Roll, Recyclable Yes, Roll Length 500 ft, Sheet Length Not Applicable, Sheet Size Various, Sheet Width 18 in, Standards Not Applicable, Weight Heavy-Weight, Bio-Based No, BPI Certified No, Compostable Not Compostable, FSC Certified No, Product Series No Series, SFI Certified No, USDA Certified Bio-based Products No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE PLATEN PAD PACK OF 5 (DB11109)
- CRES COR 20 Amp 120 Volt Power Supply Cord (081006510)
- RINNAI Electrode Ex38C (205000073)
- CHAMPION - MOYER DIEBEL Wear Strip, 24, Door, Vc1000 M2 (0310843-2)
- BOARDWALK Aluminum Foil Roll, Heavy-Duty, 12"x500ft. (BWK 7120)
- BOARDWALK Standard Aluminum Foil Roll, 18" x 1,000 ft (BWK7116)
- BOARDWALK Heavy-Duty Aluminum Foil Pop-Up Sheets, 12" x 10 3/4", PK2400 (BWK7164)
- BOARDWALK Standard Aluminum Foil Pop-Up Sheets, 9" x 10 3/4", PK500 (BWK7162BX)
- BOARDWALK Standard Aluminum Foil Roll, 12" x 500 ft (BWK7110)
- BOARDWALK Aluminum Foil Roll, Standard, 12"x1000ft. (BWK 7112)
- HOFFMASTER Fluted Bake Cup, 4", White, PK500 (610020)
- Boardwalk Aluminum Foil