Shop All All Purpose Cleaners
Boardwalk
All Purpose Cleaner, 3 L Bottle, Lavender, 2 PK
Mfr # 951300-39ESSN
Zoro # G6101339
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 3 L
- Fragrance Lavender
- Chemicals For Use On Surface Glass Surfaces; Laminated Surfaces; Metal Plated Steel; Stainless Steel; Glazed Porcelain; Glazed Tile; Glazed Ceramic; Sealed Granite; Sealed Marble; Plastic; Sealed Limestone; Sealed Slate; Sealed Stone; Sealed Terrazzo; Chrome; Plexiglas; Enameled Surfaces; Formica; Vinyl and Plastic Upholstery; Windows; Mirrors
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # 951300-39ESSN
- Zoro # G6101339
- UPC # 10749507000447
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 3 L |
Details
Container Type | Bottle |
Fragrance | Lavender |
Item | All Purpose Cleaner |
Chemicals For Use On Surface | Glass Surfaces; Laminated Surfaces; Metal Plated Steel; Stainless Steel; Glazed Porcelain; Glazed Tile; Glazed Ceramic; Sealed Granite; Sealed Marble; Plastic; Sealed Limestone; Sealed Slate; Sealed Stone; Sealed Terrazzo; Chrome; Plexiglas; Enameled Surfaces; Formica; Vinyl and Plastic Upholstery; Windows; Mirrors |
Physical Form | Liquid |
Includes | Includes two 3 liter bottles per carton |
Application | Floors; Walls; Restroom; Countertops |
Net Weight | 15.2 lbs |
Cleaner Container Type | Bottle |
For Use On | Dirt; Grime |
Description
Boardwalk® PDC All Purpose Cleaner, Lavender Scent, 3 Liter Bottle, 2/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL PROFESSIONAL Antibacterial Foam Hand Sanitizer, 15.2 oz Pump Bottle, Fragrance-Free, 4PK (1700006040)
- RUBBERMAID COMMERCIAL Caddy, Black, for Mfr. No. 1902465 (1902468)
- PIG Sorbents, 14 gal, 8 in x 20 in, Universal, Gray, Cellulose (PIL205)
- MRS. MEYERS CLEAN DAY Clean Day Room Freshener, Lemon Verbena, 8 oz, Non-Aerosol Spray (670764)
- BOARDWALK Cleaners & Detergents, 19 oz Aerosol Spray, Fragrance-Free, 12 PK (BWK342ACT)
- BOARDWALK Cleaners & Detergents, 1 gal Bottle, Unscented, 4 PK (570600-41ES01)
- BOARDWALK Cleaners & Detergents, 1 gal Bottle, Unscented (BWK4724EA)
- BOARDWALK All Purpose Cleaner, 1 gal. Bottle, Lavender, 4 PK (951300-41ESSN)
- BOARDWALK All Purpose Cleaner, 1 gal. Bottle, Pine, 4 PK (597500-41ESSN)
- BOARDWALK Cleaners & Detergents, 32 oz Spray Bottle, Unscented, 12 PK (37112)
- JELMAR Jelmar 274822 22 oz Lemon Mist Active Clear Daily Probiotics Cleaner (274822)
- Boardwalk All Purpose Cleaners