Shop All Mops
Boardwalk
60 in L Cleaning Kit, Blue, Cotton/Rayon/Synthetic
Mfr # BWKCLEANKIT
Zoro # G4051781
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size Medium
- Mop Head Color Blue
- Handle Color Natural/Yellow
- Mop Head Material Cotton/Rayon/Synthetic
- Handle Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | Medium |
Handle Length | 60" |
Overall Length | 60 in |
Details
Mop Head Color | Blue |
Handle Color | Natural/Yellow |
Mop Head Material | Cotton/Rayon/Synthetic |
Handle Material | Wood/Metal |
Mop Type | Cleaning Kit |
Item | Cleaning Kit |
Color | Blue |
Includes | (1) Medium Blue Blended Loop Mop; (1) 60" Metal Handle with a Plastic quick-Change Head; (1) Metal Threaded Handle; (1) 24" Polyfiber Push Broom; (1) Maids Corn/Fiber Broom; (2) Blue and (2) Green 16 x 16 Microfiber Wipes |
Material | Cotton/Rayon/Synthetic |
Application | Floors |
Weight | 9 lbs |
Description
Boardwalk® Cleaning Kit, 1 Mop, 2 Handles, 1 Push Broom, 1 Maids Broom, 4 Microfiber Wipes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN BRUSH Toilet Brush, 10 in L Handle, 5 in L Brush, Yellow, Wood, 15 in L Overall (MIB-53300)
- BOARDWALK 28 qt Rectangular Prism Trash Can, Black, Open Top, Plastic (3485202)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Green (31662)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, No-Notch, Gray (79210)
- BOARDWALK Dust Mop, Clip-On Connection, Black, Zinc Plated, BWK1424 (BWK1424)
- BOARDWALK 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK503BLNB (BWK503BLNB)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK216RCT (BWK216RCT)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK716CEA (BWK716CEA)
- BOARDWALK 60 in L Cut-End Dust Mop, Natural, Cotton (BWKM365C)
- BOARDWALK 60 in L Dust Mop, Looped-End, Blue, Synthetic (BWKHL365BSPC)
- LIBMAN Libman Roller Mop Refill (956)
- Boardwalk Mops