Shop All Trash Bags
Boardwalk
60 gal Trash Bags, 38 in x 65 in, 2.5 mil, Clear, 50 PK
Mfr # BWKD3865
Zoro # G4527123
product price: $130.99
/pk 50, $2.62/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Material Low-Density Polyethylene (LDPE)
- Thickness 2.5 mil
- Size 38 in x 65 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWKD3865
- Zoro # G4527123
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 65 in |
Width | 38 in |
Height | 65 in |
Details
Capacity | 60 gal |
Material | Low-Density Polyethylene (LDPE) |
Thickness | 2.5 mil |
Color | Clear |
Item | Trash Bags |
Seal | Flat |
Bags Per Roll | 50 |
Package Configuration | 1 Roll of 50 Bags |
Application | Can Liner |
Weight | 20.6 lbs |
Description
Industrial strength drum liners feature a star-seal bottom that helps prevent leakage. Low-density polyethylene provides excellent resistance to punctures and tearing. Cored rolls.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK HEPA Filtered Safe-Pak (81303218)
- GEORGIA-PACIFIC Dry Wipe Roll, Jumbo Perforated Roll, Heavy Absorbency, 9 3/4 x 13 1/4 in, 800 Sheets, White (25060)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Yellow, Plastic (42376)
- SCOTCHGARD Floor Finish, 2.5 gal., Less Frequent, PK2 (59278)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 0.9 mil, White, 100 PK (BWKW4347X)
- BOARDWALK 10 gal Trash Bags, 24 in x 23 in, 0.5 mil, White, 500 PK (BWKW2423X)
- BOARDWALK 12 gal - 16 gal Trash Bags, 24 in x 33 in, Natural, 1000 PK (Z4833RNKR01)
- BOARDWALK 40 gal - 45 gal Trash Bags, 40 in x 46 in, 19 microns, Black, 150 PK (BWK 404622BLK)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 0.95 mil, Gray, 100 PK (H7658TGKR01)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, Extra Heavy-Duty, 0.6 mil, White, 200 PK (H6036HWKR01)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, 1.3 mil, Black, 100 PK (H8053PK R01)
- Boardwalk Trash Bags