Shop All Trash Bags
Boardwalk
60 gal Trash Bags, 38 in x 63 in, 2.7 mil, Black, 50 PK
Mfr # BWKD38634BN
Zoro # G4525960
product price: $94.39
/pk 50, $1.89/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Material Low-Density Polyethylene (LDPE)
- Thickness 2.7 mil
- Size 38 in x 63 in
- Height 63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWKD38634BN
- Zoro # G4525960
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 63 in |
Height | 63 in |
Width | 38 in |
Details
Capacity | 60 gal |
Material | Low-Density Polyethylene (LDPE) |
Thickness | 2.7 mil |
Color | Black |
Item | Trash Bags |
Application | Can Liner |
Package Configuration | 1 Roll of 50 Bags |
Bags Per Roll | 50 |
Seal | Flat |
Weight | 21.6 lbs |
Description
Industrial strength drum liners feature a star-seal bottom that helps prevent leakage. Low-density polyethylene provides excellent resistance to punctures and tearing. Cored rolls.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR 8 qt Rectangular Trash Can, White (R4000WHT)
- RUBBERMAID COMMERCIAL Optional Locking Cabinet, Yellow (FG618100YEL)
- CAR DEALER DEPOT Slap Shot Concentrated Citrus Degreaser For Extra Strength: 1 Gallon (218-01-1G)
- LAGASSE. Brillo Steel Wool Soap Pad, 10 Pads - W240000 (PUXW240000)
- BOARDWALK 60 gal Trash Bags, 38 in x 63 in, 2.7 mil, Clear, 50 PK (BWKD38634CL)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, 0.6 mil, White, 100 PK (H8046HWKR01)
- BOARDWALK 4 gal Trash Bags, 17 in x 17 in, Light-Duty, 0.35 mm, Black, 1000 PK (BWK 1717L)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.1 mil, Clear, 100 PK (BWK532)
- BOARDWALK 60 gal Trash Bags, 38 in x 65 in, 2.5 mil, Clear, 50 PK (BWKD3865)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 1.4 mil, Clear, 100 PK (BWK537)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 19 microns, Natural, 150 PK (V8647ENKR01)
- Boardwalk Trash Bags