Shop All Trash Bags
Boardwalk
60 gal Trash Bags, 38 in x 63 in, 1.8 mil, Clear, 75 PK
Mfr # BWKD38633CL
Zoro # G4524743
product price: $92.89
/pk 75, $1.24/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Material Low-Density Polyethylene (LDPE)
- Thickness 1.8 mil
- Size 38 in x 63 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWKD38633CL
- Zoro # G4524743
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 63 in |
Height | 63 in |
Width | 38 in |
Details
Capacity | 60 gal |
Material | Low-Density Polyethylene (LDPE) |
Thickness | 1.8 mil |
Color | Clear |
Item | Trash Bags |
Bags Per Roll | 75 |
Seal | Flat |
Application | Can Liner |
Package Configuration | 1 Roll of 75 Bags |
Weight | 21.6 lbs |
Description
Industrial strength drum liners feature a star-seal bottom that helps prevent leakage. Low-density polyethylene provides excellent resistance to punctures and tearing. Cored rolls.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Can Liner, 24x24", 6 ga., Clear, PK1000 (RS242406N)
- KIMBERLY-CLARK Microfiber Cleaning Cloth, Green, 6PK (83630)
- IMPACT PRODUCTS 32 oz. Clear Trigger Spray Bottle (5032WG/4906DZ-91)
- BRADY Sorbents, 49 gal, 30 in x 150 ft, Oil, White, Polypropylene (OP30)
- BOARDWALK 12 gal - 16 gal Trash Bags, 24 in x 33 in, Natural, 1000 PK (Z4833RNKR01)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.1 mil, Clear, 100 PK (BWK531)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 0.9 mil, White, 100 PK (BWKW3339X)
- BOARDWALK 60 gal Trash Bags, 38 in x 60 in, 16 microns, Natural, 200 PK (BWKRH3860S)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 19 microns, Natural, 150 PK (V8647ENKR01)
- BOARDWALK 40 gal - 45 gal Trash Bags, 40 in x 46 in, 10 microns, Natural, 250 PK (BWK 404612)
- TRINITY PLASTICS 60 gal Trash Bags, 22 in x 58 in, Extra Heavy-Duty, 1.7 mil, Black, 100 PK (100482)
- Boardwalk Trash Bags