Shop All Trash Bags
Boardwalk
60 gal Trash Bags, 38 in x 60 in, 16 microns, Natural, 200 PK
Mfr # BWKRH3860S
Zoro # G4524439
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene (HDPE)
- Thickness 16 microns
- Size 38 in x 60 in
- Color Natural
- Package Configuration 8 Rolls of 25 Bags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # BWKRH3860S
- Zoro # G4524439
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 60 in |
Width | 38 in |
Height | 60 in |
Details
Capacity | 60 gal |
Material | High-Density Polyethylene (HDPE) |
Thickness | 16 microns |
Color | Natural |
Item | Trash Bags |
Package Configuration | 8 Rolls of 25 Bags |
Bags Per Roll | 200 |
Application | Can Liner |
Seal | Star |
Weight | 21 lbs |
Description
Star sealed bottom is designed without gussets which eliminates gaps along the seal where leaks can occur. Conforms easily to the shape of the container and distributes weight of the refuse evenly around the bag. Maximizes carrying capacity. Easy to dispense.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOERMAN Telescopic Pole 3Section 10 Foot (17823)
- SCOTT Toilet Seat Cover Dispenser, Stainless Steel, 16.6 x 12.3 x 2.5 (KCC 09512)
- VALTERRA Valterra V23500 Pure Power Toilet Bowl Cleaner - 24 oz. (V23500)
- MAKITA Floor Nozzle (123486-2)
- BOARDWALK 56 gal Trash Bags, 43 in x 48 in, 16 microns, Natural, 200 PK (Z8648VNK)
- BOARDWALK 30 gal Trash Bags, 30 in x 37 in, 16 microns, Natural, 500 PK (BWKRH3037S)
- BOARDWALK 60 gal Trash Bags, 38 in x 60 in, 16 microns, Natural, 100 PK (Z7660VNK)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 0.6 mil, Black, 200 PK (H6639HBK)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 19 microns, Natural, 150 PK (V8647ENKR01)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 1.75 mil, Clear, 100 PK (BWK538)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 12 microns, Clear, 250 PK (VALH4048N14)
- Boardwalk Trash Bags