Shop All Trash Bags
Boardwalk
60 gal Trash Bags, 38 in x 60 in, 16 microns, Natural, 100 PK
Mfr # Z7660VNK
Zoro # G601859851
product price: $42.65
/pk 100, $0.43/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene (HDPE)
- Thickness 16 microns
- Size 38 in x 60 in
- Color Natural
- Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # Z7660VNK
- Zoro # G601859851
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 60 in |
Height | 60 in |
Width | 38 in |
Details
Capacity | 60 gal |
Material | High-Density Polyethylene (HDPE) |
Thickness | 16 microns |
Color | Natural |
Item | Trash Bags |
Package Configuration | Flat Pack |
Application | Can Liner |
Seal | Star |
Weight | 11 lbs |
Description
High-density polyethylene offers superior film strength; ideal for paper and non-sharp objects. Star seal bottom helps prevent leakage. Individually folded and dispensed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Brush Soap Dispenser (495)
- BISSELL COMMERCIAL Carpet Sweeper, 44in.H, Dual Rubber Rotor (BG21)
- RUBBERMAID COMMERCIAL 800 ml Liquid Hand Soap Cartridge, 4 PK (2018582)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 8 microns, Natural, 1000 PK (S243308N)
- BOARDWALK 30 gal Trash Bags, 30 in x 37 in, 16 microns, Natural, 500 PK (BWKRH3037S)
- BOARDWALK 60 gal Trash Bags, 38 in x 60 in, 16 microns, Natural, 200 PK (BWKRH3860S)
- BOARDWALK 56 gal Trash Bags, 43 in x 48 in, 16 microns, Natural, 200 PK (Z8648VNK)
- BOARDWALK 40 gal - 45 gal Trash Bags, 40 in x 46 in, 19 microns, Natural, 150 PK (V8046ENKR01)
- BOARDWALK 4 gal Trash Bags, 17 in x 17 in, Light-Duty, 0.35 mm, Black, 1000 PK (BWK 1717L)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 1.3 mil, Gray, 100 PK (H6639PGK)
- EZ FOIL Hefty Strong 13 gal Kitchen Trash Bags Drawstring 90 pk (E84574)
- Boardwalk Trash Bags