Shop All Trash Bags
Boardwalk
60 gal Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.1 Mil, Gray, 100 PK
Mfr # H7658SGKR01
Zoro # G4187161
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Strength Rating Super Heavy-Duty
- Bag Closure Type Tie
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 1.1 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # H7658SGKR01
- Zoro # G4187161
- UPC # 10749507988059
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 58 in |
Height | 58 in |
Width | 38 in |
Details
Capacity | 60 gal |
Strength Rating | Super Heavy-Duty |
Bag Closure Type | Tie |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 1.1 Mil |
Color | Gray |
Item | Trash Bags |
Package Configuration | 5 Rolls of 20 Bags |
Seal | Star |
Bags Per Roll | 100 |
Application | Can Liner |
Description
Boardwalk® Low-Density Waste Can Liners, 60 gal, 1.1 mil, 38" x 58", Gray, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLSTUFF Cleaning Supplies - Drill Brush - Carpet - Upholstery Cleaner - Shower (5in-S-RWY-QC-DS)
- TOUGH GUY Powder Silverware Presoak, 4 oz., PK35 (11U471)
- HAPCO-ELMAR 13 qt Rectangular Trash Can, Vanilla (R4020VAN)
- CARLISLE FOODSERVICE Tote Box, Gray, Polyethylene (N4401123)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Super Extra Heavy-Duty, 1.4 mil, Clear, 100 PK (BWK534)
- BOARDWALK 60 gal Trash Bags, 38 in x 60 in, 16 microns, Natural, 100 PK (Z7660VNK)
- BOARDWALK 12 gal - 16 gal Trash Bags, 24 in x 32 in, 1 mil, Black, 150 PK (PNL510)
- BOARDWALK 60 gal Trash Bags, 38 in x 63 in, 1.8 mil, Clear, 75 PK (BWKD38633CL)
- BOARDWALK 33 gal Trash Bags, 39 in x 33 in, Super Extra Heavy-Duty, 1.6 Mil, Black, 100 PK (BWK 520)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.1 mil, Clear, 100 PK (BWK531)
- NORAMCO TRASH BAG BLK 56G 100CT (RT-4347-XXH)
- Boardwalk Trash Bags