Shop All Trash Bags
Boardwalk
60 gal Trash Bags, 38 in x 58 in, 19 microns, Natural, 150 PK
Mfr # V7658ENKR01
Zoro # G4186531
product price: $78.29
/pk 150, $0.52/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Closure Type Tie
- Material High-Density Polyethylene (HDPE)
- Thickness 19 microns
- Size 38 in x 58 in
- Bags Per Roll 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # V7658ENKR01
- Zoro # G4186531
- UPC # 749507991601
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 58 in |
Height | 58 in |
Width | 38 in |
Details
Capacity | 60 gal |
Bag Closure Type | Tie |
Material | High-Density Polyethylene (HDPE) |
Thickness | 19 microns |
Color | Natural |
Item | Trash Bags |
Bags Per Roll | 150 |
Seal | Star |
Package Configuration | 6 Rolls of 25 Bags |
Application | Can Liner |
Bag Product Grouping | Extra Heavy-Duty |
Description
Boardwalk® High-Density Can Liners, 60 gal, 19 microns, 38" x 58", Natural, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONA SuperCourt Cleaner Concentrate, 1 gal Bottle (WM700018184)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29604)
- TANIS Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Stainless steel, 8 in L Overall, 12 PK (05058)
- ETTORE Quick Release Brass with Rubber Grip Squeegee Handle (1339)
- BOARDWALK 40 gal - 45 gal Trash Bags, 40 in x 46 in, 19 microns, Black, 150 PK (BWK 404622BLK)
- BOARDWALK 40 gal - 45 gal Trash Bags, 40 in x 46 in, 19 microns, Natural, 150 PK (V8046ENKR01)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 19 microns, Black, 150 PK (BWK 434722BLK)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.1 mil, Clear, 100 PK (BWK532)
- BOARDWALK 60 gal Trash Bags, 38 in x 63 in, 2.7 mil, Black, 50 PK (BWKD38634BN)
- BOARDWALK 55 gal Trash Bags, 38 in x 58 in, 0.63 mil, White, 100 PK (BWK515)
- GLAD 30 gal Trash Bags, 30 in x 32 in, Extra Heavy-Duty, 1.05 mil, Black, 70 PK (70358)
- Boardwalk Trash Bags